This product requires certification to purchase.

1/2 HP 230V Circulating Booster Pump

Bell & Gossett

1/2 HP 230V Circulating Booster Pump

  • Fast #
  • Part #B105089
  • Item #122527
  • Manufacturer Part #105089
4.8 out of 5 Customer Rating
Brand image
Bell & Gossett

1/2 HP 230V Circulating Booster Pump

  • Fast #
  • Part #B105089
  • Item #122527
  • Manufacturer Part #105089
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Connection Size:
3
Connection Type:
Flanged
Horsepower:
1/2 hp
Maximum Feet of Head:
23
Maximum Temperature:
225
Pump Application:
HVAC
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1725
UPC:
683328050898
Volts:
230V