1/2 x 1/2 in. Cast Iron Coupling Assembly
1/2 x 1/2 in. Cast Iron Coupling Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used with Bell and Gossett series 100, HV, 2", PR, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. HV, Obs. 2"
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Coupling
- Material:
- Cast Iron