1/6 HP 115V Circulating Booster Pump
1/6 HP 115V Circulating Booster Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Connection Size:
- 2
- Connection Type:
- Flanged
- Horsepower:
- 1/6 hp
- Maximum Temperature:
- 225
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pump Application:
- HVAC
- Pump Body Material:
- Cast Iron, Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3400
- UL Listed:
- Yes
- UPC:
- 683328210841
- Volts:
- 115V