This product requires certification to purchase.

2/5 HP 115V Circulating Booster Pump

ITT-Bell & Gossett

2/5 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B1BL032
  • Item #1706183
  • Manufacturer Part #1BL032
5 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

2/5 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B1BL032
  • Item #1706183
  • Manufacturer Part #1BL032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • B&G’s powerful, dry-motor design delivers exceptional performance
  • 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance
  • Solid “Stiff-Shaft” design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses
  • XL-11™ precision-crafted bearing system
  • Permanently oil lubricated
  • Completely maintenance free
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided stainless steel neck ring for optimum efficiency
  • Requires Certification

Specifications

AMP:
4.7
Application:
Residential
Connection Type:
Flanged
Flow Rate:
47 gpm
Horsepower:
2/5 hp
Maximum Feet of Head:
53
Pump Application:
HVAC
Pump Body Material:
Cast Iron
Pump Phase:
1
UPC:
683328210872
Volts:
115V