This product requires certification to purchase.

2-3/10 in. Recirculation Pump

ITT-Bell & Gossett

2-3/10 in. Recirculation Pump

  • Fast #
  • Part #BLHB08260002
  • Item #5055302
  • Manufacturer Part #LHB08260002
5 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

2-3/10 in. Recirculation Pump

  • Fast #
  • Part #BLHB08260002
  • Item #5055302
  • Manufacturer Part #LHB08260002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
3-49/100 in
NSF Certified:
No
Product Type:
Timer
UL Listed:
No
UPC:
733886614411
Volts:
115V
Width:
2-3/10 in