1/8 in. MNPT Hydronic Air Vent 150 psi Brass
Model 97 1/8 in. MNPT Hydronic Air Vent 150 psi Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Model 97
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/8
- Fitting Sizes:
- 1/8 in
- Height:
- 3-1/8
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- UPC:
- 683328132228
- Width:
- 1-7/8