This product requires certification to purchase.

3/4 in. Cast Brass FNPT Pressure Reducing Valve

ITT-Bell & Gossett

3/4 in. Cast Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #B110195LF
  • Item #7834296
  • Manufacturer Part #110195LF
3.6 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

3/4 in. Cast Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #B110195LF
  • Item #7834296
  • Manufacturer Part #110195LF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
5-1/32
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass
Maximum Temperature:
225
NSF Certified:
No
UL Listed:
No
UPC:
683328238470
Valve Body Material:
Cast Brass
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve