3/4 in. Sweat Brass Circuit Setters & Triple Duty Valve
3/4 in. Sweat Brass Circuit Setters & Triple Duty Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free brass design
- Brass models 1/2" through 3" suitable for use in all potable water systems
- AB1953 certified
- Vermont S152 certified
- ANSI/NSF-61 Annex G compliant
- Calibrated accurate flow control and measurement
- Flow range up to 7,200 gpm
- Pre-balance design capability
- Integrated valved readout ports
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Valve Body Material:
- Brass