3/8 x 1/2 in. Brass NPT Fixed Thermostat Pump
3/8 x 1/2 in. Brass NPT Fixed Thermostat Pump
Product Details
Product Details
- Energy efficient using permanent magnet, ECM (electronically commutated motor) technology
- Silent during operation
- Requires only one pump and one installation for all fixtures on the hot water plumbing line
- Built in 24-hour timer which allows the selection of system operating periods to suit family usage
- Built-in fixed thermostat
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Brass
- Pump Application:
- Domestic Hot Water
- Pump Phase:
- 1
- UPC:
- 733886747195