4 in. Flanged Cast Iron Circuit Setter Balance Valve
4 in. Flanged Cast Iron Circuit Setter Balance Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Integral valved read-out ports
- Calibrated name plate
- Memory stop screw/button
- Lead-free brass bod
- Drain/purge connection
- Sweat or NPT connections
- Cast/ductile iron body
- Flanged or grooved connections
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 4 in
- Material:
- Brass, Cast Iron
- UPC:
- 683328174709
- Valve Body Material:
- Brass
- Valve Body Style:
- Flanged
- Valve Type:
- Circuit Setter Balance Valve