4 in. Flanged Cast Iron Circuit Setters & Triple Duty Valve
4 in. Flanged Cast Iron Circuit Setters & Triple Duty Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Calibrated balance valve with nameplate and memory stop/button
- Spring loaded check valve
- Isolation/shut-off valve
- Wide range of sizes and connections
- Excellent Cv range
- Straight pattern flanged: 2" - 14"
- Straight pattern grooved: 2" - 12"
- Balanced straight pattern flanged: 3" - 16"
- Angle pattern flanged: 2" - 10"
- Model 3DV FNPT and rotatable flange: 1" - 2"
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 4 in
- Material:
- Cast Iron, Bronze
- UPC:
- 683328321615
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Bronze