1 in. Brass NPT x Flanged Check Valve
Check-Trol™ 1 in. Brass NPT x Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Check-Trol flange is a combination of isolation valve, flow control valve, and companion flange for circulators
- The ball valve allows the circulator to be removed from the system without draining the system
- The internal spring check prevents gravity circulation
- Free floating companion flange makes pump installation a snap
- The Check-Trol flange is packaged with an isolation flange of the same size to create a pair
- Capscrews and nuts are included
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- LR, NRF/NBF/SSF, PL-36, PL-55, PR, Series 100, Series PL-30
- Collection:
- Check-Trol™
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPT
- End Connection 2:
- Flanged
- End Connections:
- NPT x Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic, Rubber, Stainless Steel, Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- UL Listed:
- No
- UPC:
- 683328231730
- Valve Body Material:
- Brass
- Valve Operator:
- Lever
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 4.4 lb