115V Stainless Steel Circulator Pump
Ecocirc® 115V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The ecocirc® XL circulator is designed with a highly efficient electronically commutated permanent magnet motor (ECM technology)
- Cast iron model is designed for closed loop hydronic heating and cooling systems, and stainless steel body pump for plumbing systems or open loop heating and cooling systems
- Maximum of 20 feet of head or 18 gpm
- 70W maximum power
- 3 modes - proportional pressure, constant pressure, or adjustable speed control
- Fluid temperature: 14 - 230°F
- CircGuard™ - complete integrated system protection
- Automatic air purge to remove any air trapped in the pump
- One turn knob and multicolor LED display for easy reading and setting of the pump
- Check valve included in box
Specifications
- AMP:
- 0.06, 1.02
- ANSI:
- ANSI 61
- Collection:
- Ecocirc®
- Connection Type:
- Flanged
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Volts:
- 115V
- Watts:
- 70 W