2 hp 208/230/400/460V Stainless Steel Circulator Pump
Ecocirc® 2 hp 208/230/400/460V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The ecocirc® XL circulator is designed with a highly efficient electronically commutated permanent magnet motor (ECM technology)
- Cast iron model is designed for closed loop hydronic heating and cooling systems, and stainless steel body pump for plumbing systems or open loop heating and cooling systems
- Economical operation
- Chilled water applications
- User-friendly interface
- Pump protection
- High visibility
- Multiple inputs
- Start-stop temp control
- Pressure regulation
-
Lead Law Compliant
Specifications
- AMP:
- 0.5, 2, 4.4
- ANSI:
- ANSI 372
- Collection:
- Ecocirc®
- Horsepower:
- 2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 3
- Volts:
- 208/230/400/460V
- Watts:
- 1250 W