This product requires certification to purchase.

2 hp 208/230V Cast Iron Circulator Pump

ITT-Bell & Gossett

Ecocirc® 2 hp 208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #BG104315
  • Item #10037486
  • Manufacturer Part #104315
5 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

Ecocirc® 2 hp 208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #BG104315
  • Item #10037486
  • Manufacturer Part #104315
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The ecocirc® XL circulator is designed with a highly efficient electronically commutated permanent magnet motor (ECM technology)
  • Cast iron model is designed for closed loop hydronic heating and cooling systems, and stainless steel body pump for plumbing systems or open loop heating and cooling systems
  • Economical operation
  • Chilled water applications
  • User-friendly interface
  • Pump protection
  • High visibility
  • Multiple inputs
  • Start-stop temp control
  • Pressure regulation
  • Requires Certification

Specifications

AMP:
0.06, 6
ANSI:
ANSI 372
Collection:
Ecocirc®
Horsepower:
2 hp
Maximum Temperature:
230
Minimum Temperature:
14
NSF:
NSF 372
NSF Certified:
Yes
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
UPC:
683328236926
Volts:
208/230V
Watts:
1400 W