This product requires certification to purchase.

104300 1/12HP 115V 1/12HP Cast Iron Circulating Pump

ITT-Bell & Gossett

ecocirc® XL 104300 1/12HP 115V 1/12HP Cast Iron Circulating Pump

  • Fast #
  • Part #B104300
  • Item #9621857
  • Manufacturer Part #104300
5 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

ecocirc® XL 104300 1/12HP 115V 1/12HP Cast Iron Circulating Pump

  • Fast #
  • Part #B104300
  • Item #9621857
  • Manufacturer Part #104300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.3
Application:
HVAC, Plumbing
CSA Certified:
Yes
Collection:
ecocirc® XL
Connection Size:
1-1/2
Connection Type:
NPT
Depth:
9-47/50
Height:
6-19/50
Horsepower:
1/12 hp
Length:
7-1/5
Material:
Cast Iron
Maximum Temperature:
230
Pressure - Maximum:
175 psi
Pump Body Material:
Cast Iron
Pump Motor Type:
ECM
Pump Phase:
1
RPM:
3000
Type:
B104300
UL Listed:
Yes
UPC:
683328236834
Volts:
115V