104308 1/2HP 208/230V Cast Iron Circulating Pump
ecocirc® XL 104308 1/2HP 208/230V Cast Iron Circulating Pump
Product Details
Product Details
Documents
Specifications
- AMP:
- 2
- Application:
- HVAC, Plumbing
- CSA Certified:
- Yes
- Collection:
- ecocirc® XL
- Connection Size:
- 2
- Connection Type:
- NPT
- Depth:
- 13-39/100
- Height:
- 11-1/2
- Horsepower:
- 1/2 hp
- Length:
- 8-1/5
- Material:
- Cast Iron
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 175 psi
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ECM
- Pump Phase:
- 1
- RPM:
- 3550
- Type:
- B104308
- UL Listed:
- Yes
- UPC:
- 683328236896
- Volts:
- 208/230V