This product requires certification to purchase.

Flanged Pump

Bell & Gossett

Flanged Pump

  • Fast #
  • Part #B102218L
  • Item #1802685
  • Manufacturer Part #102218
3.7 out of 5 Customer Rating
Brand image
Bell & Gossett

Flanged Pump

  • Fast #
  • Part #B102218L
  • Item #1802685
  • Manufacturer Part #102218
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Connection Type:
Flanged
Flow Rate:
65 gpm
Horsepower:
1/4 hp
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
UPC:
683328022185
Volts:
115V