1-1/2 in. NPT Lever Angle Supply Stop Valve in Red
Flo-Control™ 1-1/2 in. NPT Lever Angle Supply Stop Valve in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flo-Control valves are used for preventing gravity flow in forced water systems and to permit summer-winter operation of indirect water heaters
- Flo-Control valves in NPT are made in combination straight-angle patterns permitting installation in either horizontal or vertical pipe lines
Documents
Specifications
- Collection:
- Flo-Control™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Iron
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- UPC:
- 683328070209
- Valve Body Material:
- Iron
- Valve Body Style:
- Straight
- Valve Size:
- 1-1/2 in
- Valve Type:
- Angle Supply Stop Valve