This product requires certification to purchase.

1 in. NPT Lever Angle Supply Stop Valve in Red

ITT-Bell & Gossett

Flo-Control™ 1 in. NPT Lever Angle Supply Stop Valve in Red

  • Fast #
  • Part #B107018
  • Item #27715
  • Manufacturer Part #107018
4.3 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

Flo-Control™ 1 in. NPT Lever Angle Supply Stop Valve in Red

  • Fast #
  • Part #B107018
  • Item #27715
  • Manufacturer Part #107018
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Flo-Control™
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Type:
Lever
Height:
5-1/2 in
IAPMO Listed:
No
ISO:
ISO 9001
Length:
3-1/2 in
Material:
Iron
Maximum Temperature:
250
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
UPC:
683328070186
Valve Body Material:
Iron
Valve Body Style:
Straight
Valve Size:
1 in
Valve Type:
Angle Supply Stop Valve