This product requires certification to purchase.

3/4 in. Flow Control Valve

ITT-Bell & Gossett

Hydrotrol™ 3/4 in. Flow Control Valve

  • Fast #
  • Part #B107035
  • Item #1743152
  • Manufacturer Part #107035
5 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

Hydrotrol™ 3/4 in. Flow Control Valve

  • Fast #
  • Part #B107035
  • Item #1743152
  • Manufacturer Part #107035
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used to prevent overheating of zones due to gravity flow in hydronic heating systems and will permit summer-winter operation of indirect water heater
  • Prevents rooms (zones) from overheating due to gravity circulation
  • Elastomer seal provides positive, shutoff eliminating the need for an isolation valve
  • Straight-Angle configuration allows for quick and easy installation
  • Vertical design option saves installation time and material
  • Turn knob for system draining or valve bypass
  • Requires Certification

Specifications

Collection:
Hydrotrol™
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Material:
Brass
Maximum Temperature:
250
Pressure - Maximum:
150 psi
UPC:
683328070353
Valve Size:
3/4 in
Valve Type:
Check Valve