This product requires certification to purchase.

Lead Law Compliant 1HP PDB38T Circulator PUMP 230/460V

ITT-Bell & Gossett

Lead Law Compliant 1HP PDB38T Circulator PUMP 230/460V

  • Fast #
  • Part #B105135LF
  • Item #3986641
  • Manufacturer Part #105135LF
4.4 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

Lead Law Compliant 1HP PDB38T Circulator PUMP 230/460V

  • Fast #
  • Part #B105135LF
  • Item #3986641
  • Manufacturer Part #105135LF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chicago, IL
    Pick Up  Not Available
    Not available in IL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in IL

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Circulator Pump
Type:
KK889711
UPC:
683328222233