1/8 in. MNPT Hydronic Air Vent Stainless Steel
Model 4V 1/8 in. MNPT Hydronic Air Vent Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Model 4V
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/8
- Fitting Sizes:
- 1/8 in
- Height:
- 5/8
- Material:
- Stainless Steel
- Width:
- 5/8