1 in. Ductile Iron Flanged 150# Ball Valve
Cam-Line® 1 in. Ductile Iron Flanged 150# Ball Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low operating torque for convenient, safe operation
- Gear operators are not required
- Standard PVDF coated gland follower provides corrosion resistance
- ANSI 150# flanges, drilled and tapped as standard
- Rugged, ductile iron body, cover and handle (PVDF and epoxy coatings available)
- Tough ETFE lining
- Patented ball geometry provides positive shut off
- Reinforced PTFE seats for long service life
- Trunnion design to control stress on lining
Specifications
- ANSI:
- ANSI 150
- ASTM:
- ASTM A-395 Grade 60-40-18, ASTM A-536 Grade 65-45-12
- Collection:
- Cam-Line®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Ductile Iron
- Length:
- 5
- MSS:
- MSS SP-72
- Material:
- Ductile Iron, Plastic
- Material Type:
- RPTFE
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 9.5
- Width:
- 4-1/4