This product requires certification to purchase.

160 psi Tc-4 Test & Check Package

ITT-McDonnell & Miller

160 psi Tc-4 Test & Check Package

  • Fast #
  • Part #M195000
  • Item #661773
  • Manufacturer Part #195000
3.9 out of 5 Customer Rating
Brand image
ITT-McDonnell & Miller

160 psi Tc-4 Test & Check Package

  • Fast #
  • Part #M195000
  • Item #661773
  • Manufacturer Part #195000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For use on hot water boilers
  • Simplifies ASME CSD-1A. code mandated testing of low water cut-offs by eliminating the need to drain the system
  • Includes one upper and one lower valve for mounting at crosses in equalizing lines
  • Restricts water flow when the low water cut-off’s blow down valve is open
  • Adjustable built-in vacuum breaker in upper valve provides rapid evacuation of water from the float chamber
  • 1? NPT connection
  • Maximum temperature 250°F (121°C)
  • Maximum pressure 160 psi (11 kg/cm2)
  • Requires Certification

Specifications

End Connection 2:
NPT
Maximum Temperature:
250
Pressure - Maximum:
160 psi
UPC:
751875006573