This product requires certification to purchase.

2 in. Cutoff Switch for 47-2, 51-2, 51S2, 63 and 247-2 Mechanical Water Feeders

ITT-McDonnell & Miller

2 in. Cutoff Switch for 47-2, 51-2, 51S2, 63 and 247-2 Mechanical Water Feeders

  • Fast #
  • Part #M110000
  • Item #41004
  • Manufacturer Part #110000
4 out of 5 Customer Rating
Brand image
ITT-McDonnell & Miller

2 in. Cutoff Switch for 47-2, 51-2, 51S2, 63 and 247-2 Mechanical Water Feeders

  • Fast #
  • Part #M110000
  • Item #41004
  • Manufacturer Part #110000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Compatible with 47-2, 51-2, 51S2, 63 and 247-2 Mechanical Water Feeders
  • Requires Certification

Specifications

AMP:
10.2, 30.6, 5.1, 61.2
Brand Model Compatibility:
Series 63, 53, 51 and 247 Water Feeders
Product Type:
Cutoff Switch
UL Listed:
No
UPC:
751875000021
Volts:
120/240V