This product requires certification to purchase.

24V 250F Low Water Cut-Off

ITT-McDonnell & Miller

24V 250F Low Water Cut-Off

  • Fast #
  • Part #M144690
  • Item #4274377
  • Manufacturer Part #144690
4.1 out of 5 Customer Rating
Brand image
ITT-McDonnell & Miller

24V 250F Low Water Cut-Off

  • Fast #
  • Part #M144690
  • Item #4274377
  • Manufacturer Part #144690
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
5-3/4
Maximum Temperature:
250
Pressure - Maximum:
160 psi
UPC:
751875446904
Volts:
24V
Width:
1-7/8