7.4 Amp 1 in. NPT Flow Switch
7.4 Amp 1 in. NPT Flow Switch
Frequently Purchased Together
Product Details
- For general purpose applications with environmental exposure
- Includessealed Monel bellows, single-pole, double-throw snap switch and hardened stainless steel anti-friction bearings
- General purpose flow switch with NEMA 4x enclosure
Documents
Specifications
- AMP:
- 7.4
- Brand Model Compatibility:
- ITT-McDonnell & Miller FS8-W
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Power Source:
- Electric
- Product Type:
- Switch
- Type:
- M120601
- UL Listed:
- Yes
- Volts:
- 240V