This product requires certification to purchase.

9-15/16 in. Low Water Cut-Off

ITT-McDonnell & Miller

9-15/16 in. Low Water Cut-Off

  • Fast #
  • Part #M143600
  • Item #152477
  • Manufacturer Part #143600
5 out of 5 Customer Rating
Brand image
ITT-McDonnell & Miller

9-15/16 in. Low Water Cut-Off

  • Fast #
  • Part #M143600
  • Item #152477
  • Manufacturer Part #143600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
3.7, 7.4, 22.2, 44.4
Height:
6-1/2
Pressure - Maximum:
50 psi
UPC:
751875002230
Volts:
120/240V
Width:
9-15/16