This product requires certification to purchase.

NPT 1 in. Mechanical Water Feeder

ITT-McDonnell & Miller

NPT 1 in. Mechanical Water Feeder

  • Fast #
  • Part #M136400
  • Item #3784048
  • Manufacturer Part #136400
4.1 out of 5 Customer Rating
Brand image
ITT-McDonnell & Miller

NPT 1 in. Mechanical Water Feeder

  • Fast #
  • Part #M136400
  • Item #3784048
  • Manufacturer Part #136400
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
10-3/8 in
Power Source:
Electric
Temperature Range:
Up to 120 Deg F (Up to 49 Deg C)
UL Listed:
No
UPC:
751875001752