15 psi Hydronic Low Water Cut-Off 24V
PSE-800 Series 15 psi Hydronic Low Water Cut-Off 24V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- PSE-800 Series
- Height:
- 6 in
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 15 psi
- UL Listed:
- Yes
- UPC:
- 751875539279
- Volts:
- 24V
- Width:
- 3 in