E-Z ANCR TWIST-N-LOCK 10-100 COUNT
E-Z ANCR TWIST-N-LOCK 10-100 COUNT
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- No hole preparation necessary; pre-drills own small precise hole in gypsum wallboard.
- Replaces plastic plugs and toggles.
- Installs quickly and easily with a Phillips screwdriver or square drive bit.
- Can be easily backed out.
- Low profile head.
- Single point design for clean cutting installation.
Specifications
- Application:
- Wall
- Color Finish Name:
- White
- Diameter:
- 1/2
- Drive Type:
- Phillips
- FM Approved:
- No
- Length:
- 1-5/8
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- 100
- Product Type:
- Wall Anchor
- Type:
- B5061902C
- UL Listed:
- No
- UPC:
- 092097984066