25/64 x 1 in. Electro-zinc Steel Rod Anchor
Sammys® X-PRESS® 25/64 x 1 in. Electro-zinc Steel Rod Anchor
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 125 Pallet: 23500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two step installation process
- Quick installation, saving time and installation costs
- No retaining nut required
- Allows engineering of systems with fewer attachment points
- 8 in
- Ensures correct installation torque
- Reduces occurrences of fastener failure due to over driving
- Maximum pipe size 4 in
- Assembled in the U.S.A
Specifications
- Application:
- Metal Deck
- Coating:
- Electroplated Zinc
- Collection:
- Sammys® X-PRESS®
- Diameter:
- 25/64 in
- Drive Type:
- Nut
- FM Approved:
- Yes
- Grade:
- C
- Installation Type:
- Vertical Mount
- Length:
- 1 in
- Material:
- Steel
- Material Type:
- Carbon Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 092097924055
- Work Load Limit:
- 1783 lb