This product requires certification to purchase.

8 in. Carbon Steel Hex Head Screw

ITW Buildex

Teks® 8 in. Carbon Steel Hex Head Screw

  • Fast #
  • Part #B1590000
  • Item #1870413
  • Manufacturer Part #1590000
3.1 out of 5 Customer Rating
Brand image
ITW Buildex

Teks® 8 in. Carbon Steel Hex Head Screw

  • Fast #
  • Part #B1590000
  • Item #1870413
  • Manufacturer Part #1590000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unique double fluted point has precise cutting edges to improve drill performance in 1/4" through 1/2" steel.
  • Engineered for fast drilling and smooth tapping with less effort.
  • Climaseal® finish provides excellent corrosion resistance and lower tapping torque.
  • Attachments up to 7.2" of material including 1/2" steel.
  • 1/4 Diameter has notched threads to reduce tapping torque.
  • Requires Certification

Specifications

Coating:
Climaseal
Collection:
Teks®
Color Finish Category:
Greys
Color Finish Name:
Clima Grey
Drive Type:
Hex Unslotted
Head Diameter:
0.375
Head Style:
Hex
Length:
8 in
Material:
Carbon Steel
Screw Head:
Hex Head
Size:
1/4 in-28
UPC:
092097901438
Width:
1/4 in