This product requires certification to purchase.

Plastic Caliber Strip (Pack of 100)

ITW Ramset

Plastic Caliber Strip (Pack of 100)

  • Fast #
  • Part #R3RS27
  • Item #8062048
  • Manufacturer Part #3RS27
4.5 out of 5 Customer Rating
Brand image
ITW Ramset

Plastic Caliber Strip (Pack of 100)

  • Fast #
  • Part #R3RS27
  • Item #8062048
  • Manufacturer Part #3RS27
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • High Quality and Dependability
  • Provide optimum power within recognized national velocity standards
  • Power level 3
  • .27 strip caliber
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
27
Color Finish Name:
Green
Material:
Plastic
Package Quantity:
Pack of 100
Product Type:
Caliber Strip
UL Listed:
No
UPC:
662520006513
Weight:
0.3 lb