Fiberglass 13 in. 16 oz. Ripping Hammer
Fiberglass 13 in. 16 oz. Ripping Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Polished Chrome
- Hammer Type:
- Ripping
- Handle Length (in):
- 13 in
- Handle Material:
- Fiberglass
- Head Material:
- Forged Steel
- Head Weight:
- 1 lb
- Length:
- 13 in
- Material:
- Rubber
- UPC:
- 738226151168
- Weight:
- 16 oz