This product requires certification to purchase.

1/2 in. 8.5 gph 105 psi OD Tube Metering Pump

Iwaki Walchem

EHE Series 1/2 in. 8.5 gph 105 psi OD Tube Metering Pump

  • Fast #
  • Part #WEHE36E1VE
  • Item #5121714
  • Manufacturer Part #EHE36E1-VE
3.8 out of 5 Customer Rating
Brand image
Iwaki Walchem

EHE Series 1/2 in. 8.5 gph 105 psi OD Tube Metering Pump

  • Fast #
  • Part #WEHE36E1VE
  • Item #5121714
  • Manufacturer Part #EHE36E1-VE
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manual or automatic control
  • Input control functions include 4-20mA and pulse signals
  • 4-button keypad with digital display
  • Advanced microprocessor control
  • 1800:1 turndown ratio for high resolution chemical feed
  • Requires Certification

Specifications

CSA Certified:
Yes
Collection:
EHE Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
204 gpm
Material:
Plastic, Rubber
Material Type:
PVC, EPDM
Power Source:
Electric
Pressure - Maximum:
105 psi
UL Listed:
No
Volts:
115V