3/8 in. 12 gpd 150 psi OD Tube PVC, PTFE and FKM Centrifugal Pump
EWN-R Series 3/8 in. 12 gpd 150 psi OD Tube PVC, PTFE and FKM Centrifugal Pump
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Multi-function digital controller for manual, 4-20mA or pulse control
- Operates at up to 360 strokes-per-minute for accurate dosage
- Standard tubing connection can be converted to NPT as needed
- Adjust display between flow rate units or percent speed for easy-to-read output to make quick flow rate changes
- Universal voltage for source power flexibility
- For injecting sodium hypochlorite and other gaseous chemicals
Specifications
- Collection:
- EWN-R Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 12 gpm
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Volts:
- 115V