This product requires certification to purchase.

Rubber Band in Red for 55 gal Trash Cans

J-Line Industries

Little Red Liner Lovers Rubber Band in Red for 55 gal Trash Cans

  • Fast #
  • Part #J1009915
  • Item #7459574
  • Manufacturer Part #J1009915
5 out of 5 Customer Rating
Brand image
J-Line Industries

Little Red Liner Lovers Rubber Band in Red for 55 gal Trash Cans

  • Fast #
  • Part #J1009915
  • Item #7459574
  • Manufacturer Part #J1009915
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
55 gal Trash Cans
Collection:
Little Red Liner Lovers
Color Finish Name:
Red
FM Approved:
No
Material:
Rubber
Package Quantity:
Pack of 12, Case of 10 Packs
Product Type:
Rubber Band
UL Listed:
No