1 in. Cast Iron Threaded Wrench Plug Valve
R-1430 1 in. Cast Iron Threaded Wrench Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-126 Class B
- Collection:
- R-1430
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Length:
- 3-7/8 in
- Material:
- Cast Iron
- Material Type:
- A126
- NSF Certified:
- No
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Threaded
- Valve Operator:
- Wrench
- Valve Port Opening:
- Rectangular Port
- Valve Size:
- 1 in
- Valve Type:
- Plug Valve
- Width:
- 2-1/2 in