This product requires certification to purchase.

6 in. Cast Iron Flanged Wrench Plug Valve

J M Huber

R-1431 6 in. Cast Iron Flanged Wrench Plug Valve

  • Fast #
  • Part #R1431U
  • Item #52826
  • Manufacturer Part #40485
5 out of 5 Customer Rating
Brand image
J M Huber

R-1431 6 in. Cast Iron Flanged Wrench Plug Valve

  • Fast #
  • Part #R1431U
  • Item #52826
  • Manufacturer Part #40485
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM A-126 Class B
Collection:
R-1431
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
10-1/2 in
Material:
Cast Iron
Material Type:
A126
Pressure Class:
125#, 200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Operator:
Wrench
Valve Port Opening:
Rectangular Port
Valve Size:
6 in
Valve Type:
Plug Valve
Width:
7-1/2 in