This product requires certification to purchase.

1-1/4 in. 20 ft. Schedule 40 PVC Conduit Pipe

J-M Manufacturing

1-1/4 in. 20 ft. Schedule 40 PVC Conduit Pipe

  • Fast #
  • Part #P40CONH20
  • Item #1704406
  • Manufacturer Part #P40CONH20
4.9 out of 5 Customer Rating
Brand image
J-M Manufacturing

1-1/4 in. 20 ft. Schedule 40 PVC Conduit Pipe

  • Fast #
  • Part #P40CONH20
  • Item #1704406
  • Manufacturer Part #P40CONH20
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • They can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • They are rated for use with 90° C conductors and come with UV protection
  • May be used for above-ground and underground installations, concrete encasements, and direct burials, as well as telephone applications
  • Unaffected by corrosive elements, sewer gas, sulfuric acid, alkaline, or acidic soils
  • Structurally sound joints provide a rigid connection
  • Smooth wall interior allows for easy pull through for wires
  • Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Requires Certification

Documents

EPD

Specifications

Diameter - Inside 1:
1-1/4 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
20 ft
Material:
Plastic
Material Type:
PVC