This product requires certification to purchase.

2 in. Bell End PVC 45 Degree Elbow

J-M Manufacturing

2 in. Bell End PVC 45 Degree Elbow

  • Fast #
  • Part #P7545240200
  • Item #2369859
  • Manufacturer Part #P7545240200
3.9 out of 5 Customer Rating
Brand image
J-M Manufacturing

2 in. Bell End PVC 45 Degree Elbow

  • Fast #
  • Part #P7545240200
  • Item #2369859
  • Manufacturer Part #P7545240200
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • They maintain performance against external Galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Requires Certification

Documents

EPD

Specifications

ASTM:
ASTM F-512
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40