This product requires certification to purchase.

4 in. PVC Conduit Coupling

J-M Manufacturing

4 in. PVC Conduit Coupling

  • Fast #
  • Part #PDBSRCCP
  • Item #3108828
  • Manufacturer Part #PDBSRCCP
3.7 out of 5 Customer Rating
Brand image
J-M Manufacturing

4 in. PVC Conduit Coupling

  • Fast #
  • Part #PDBSRCCP
  • Item #3108828
  • Manufacturer Part #PDBSRCCP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Requires Certification

Documents

EPD

Specifications

Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Material:
Plastic
Material Type:
PVC