12 x 17 x 28 in. Concrete Box Only
12 x 17 x 28 in. Concrete Box Only
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Height:
- 12
- Length:
- 31-1/2
- Material:
- Concrete
- NSF Certified:
- No
- Product Type:
- Box
- UL Listed:
- No
- Width:
- 19-3/4