This product requires certification to purchase.

14-1/2 in. Valve Box Only

You last purchased this on
 
J & R Concrete Products

14-1/2 in. Valve Box Only

You last purchased this on
 
J & R Concrete Products

14-1/2 in. Valve Box Only

  • Fast #
  • Part #JV4T
  • Item #1265688
  • Manufacturer Part #V4-T-BOX
3.3 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
12 in
Length:
14-1/2 in
Material:
Cast Iron
Product Type:
Valve Box
Weight:
60 lb



Call for Pricing
Call for Pricing