This product requires certification to purchase.

4 in. PVC Street Compression Closet Flange

J-Tec Products

4 in. PVC Street Compression Closet Flange

  • Fast #
  • Part #JGH950P
  • Item #281080
  • Manufacturer Part #JGH950P
4.8 out of 5 Customer Rating
J-Tec Products

4 in. PVC Street Compression Closet Flange

  • Fast #
  • Part #JGH950P
  • Item #281080
  • Manufacturer Part #JGH950P
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Closet Flange Connection Type:
Compression
Fitting Size 1:
4
Fitting Sizes:
4 in
Material:
Cast Iron
Test Cap Included:
No