1-1/4 in. Plastic White Air Gap
1-1/4 in. Plastic White Air Gap
Frequently Purchased Together
Product Details
Specifications
- Application:
- PVC Pipe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Air Gap