1-1/2 in. Plastic Check Valve
1-1/2 in. Plastic Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Industry's most durable flapper
- All stainless steel clamps
- Jackel's own 1-1/4" or 1-1/2" combination adapters
- Fits 1-1/4" or 1-1/2" black, galvanized and DWV schedule 40 pipe
- Strong, durable ABS body
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 7-11/50 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Pressure Class:
- 45#
- Product Type:
- Check Valve
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve