18 x 20-1/2 in. Structural Basin Cover for SF20, SF22
18 x 20-1/2 in. Structural Basin Cover for SF20, SF22
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- SF20, SF22
- Color Finish Name:
- Black
- Diameter:
- 20-1/2 in
- Diameter - Inside 1:
- 18 in
- Material:
- Foam, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Basin Cover
- Wall Thickness:
- 0.25 in